Zoro Homepage

Square Retro Wall Clock, Terracotta, 9.25 in

  • Mfr # 13228TC-4103

  • Zoro # G916499414


product price: $22.49
/ea

Key Features

Depth
1.875 in
Battery Size
AA
Width
9.5 in
Color
Terracotta
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13228TC-4103
Zoro #
G916499414
UPC #
731742103529
Country of Origin
China

Dimensions

Depth
1.875 in
Battery Size
AA
Width
9.5 in
Inside Diameter
6 in

Details

Item
Wall Clock
Color
Terracotta
Material
Plastic
Application
Residential

Description

Infinity Instruments 9.25 in Square Retro Terracotta home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.