Zoro Homepage

St. Mark Square Wall Clock, White, 10 in

  • Mfr # 20347WH-BK

  • Zoro # G316499410


product price: $20.55
/ea

Key Features

Material
Plastic
Color
White
Depth
1.5 in
Width
10 in
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20347WH-BK
Zoro #
G316499410
UPC #
731742203472
Country of Origin
China

Dimensions

Depth
1.5 in
Width
10 in
Battery Size
AA
Inside Diameter
9.25 in

Details

Material
Plastic
Item
Wall Clock
Color
White
Application
Residential

Description

The St. Mark Square wall clock is a clean and simple wall clock that makes reading the time a breeze. With its white square case and black face, you'll be able to see the time from afar. This clock features a quartz movement and silent sweep, so you won't be disturbed by ticking sounds. This clock would be a great choice for your kitchen or home office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.