Zoro Homepage

Vogue White & Rose Gold, Clock

  • Mfr # 13392WH-RG

  • Zoro # G512423219


product price: $25.39
/ea

Key Features

Shape
Round
Color
White
Depth
1.25 in
Battery Size
AA
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13392WH-RG
Zoro #
G512423219
UPC #
731742339218
Country of Origin
China

Dimensions

Depth
1.25 in
Battery Size
AA
Inside Diameter
12 in
Outside Diameter
12 in

Details

Shape
Round
Color
White
Material
Plastic
Application
Residential
Silent Movement
Yes

Description

Instantly adorn your wall with our classic 12-inch round modern wall clock. The Vogue wall clock is carefully crafted with large metallic numbers on a matte dial, and includes a silent movement to ensure you enjoy a quiet and peaceful environment as you sleep or while you work. Its style features an open-face dial and no-frame case designed to create a contemporary atmosphere in your bedroom or dorm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.