ALWAYS-ON CASE WITH P
Mfr # INF-AO-CB13CLP
Zoro # G612091806
product price: $50.85
/eaKey Features
Height
10.4"
Material
Silicone - Back Strap
Case Features
Corner Clips
Rugged
Yes
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF-AO-CB13CLP
Zoro #
G612091806
UPC #
-
Country of Origin
China
Dimensions
Height
10.4"
Maximum Screen Size Supported
14"
Depth
14"
Minimum Screen Size Supported
12"
Width
3.5"
Details
Material
Silicone - Back Strap
Case Features
Corner Clips
Rugged
Yes
Item
Carrying Case
Closure Type
Zipper
Package Contents
X-Treme AO Carry for 13-14-inch ChromebooksShoulder Strap
Carrying Options
Shoulder Strap, Handle
Durability
Shock Resistant, Drop Resistant, Tear Resistant, Water Resistant, Impact Resistant, Wear Resistant, Impact Absorbing, Heat Resistant, Bump Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.