CLASSMATE SLEEVE FOR ALL IPADS
Mfr # CM-SL-10-IP
Zoro # G112093027
product price: $18.39
/eaKey Features
Width
9"
Height
11.6"
Material
Polyurethane, Nylon
Compatibility
Apple - iPad, iPad 2
Style
Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM-SL-10-IP
Zoro #
G112093027
UPC #
85046100035
Country of Origin
China
Dimensions
Width
9"
Height
11.6"
Depth
1.5"
Details
Item
Carrying Case
Material
Polyurethane, Nylon
Compatibility
Apple - iPad, iPad 2
Style
Sleeve
Tablet Model Compatibility
iPad
Carrying Options
Carrying Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.