Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXPANSION BACK HAND STRAP ET4X

  • Mfr # FM-XBKHS-ET4X10

  • Zoro # G512093412


product price: $52.65
/ea

Key Features

Depth
0.8"
Compatibility
Zebra ET40 and ET45 10"
Material
Elastic, Polycarbonate, Acetal, Velcro
Adjustable
Yes
Height
4.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-XBKHS-ET4X10
Zoro #
G512093412
UPC #
70367456396
Country of Origin
China

Dimensions

Depth
0.8"
Height
4.9"
Width
6.6"

Details

Compatibility
Zebra ET40 and ET45 10"
Material
Elastic, Polycarbonate, Acetal, Velcro
Adjustable
Yes
Item
Hand Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.