
PRIVACY TEMPERED GLASS PROTECT
Mfr # INF-PF-MSSP89
Zoro # G012091680
product price: $54.85
/eaKey Features
Device Supported
Tablet
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Pro 8, Surface Pro 10, Surface Pro 9
Durability
Smudge Resistant, Fingerprint Resistant, Glare Resistant, Oil Resistant
Anti-glare
Yes
Compatibility
Microsoft Surface Pro 8, 9, and 10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF-PF-MSSP89
Zoro #
G012091680
UPC #
-
Country of Origin
China
Details
Device Supported
Tablet
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Pro 8, Surface Pro 10, Surface Pro 9
Item
Privacy Screen Protector
Durability
Smudge Resistant, Fingerprint Resistant, Glare Resistant, Oil Resistant
Anti-glare
Yes
Compatibility
Microsoft Surface Pro 8, 9, and 10
Material
Tempered Glass, Polyethylene Terephthalate (PET), Acrylic
Features
Oleophobic Coating, Bubble-free, Privacy, Limited Viewing Angle, Low Reflective Coating, Easy to Apply
Touchscreen Compatibility
Yes
Display Screen Type
LCD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.