Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUGGED CASE W/ROTATING HAND

  • Mfr # FM-SNP-ET6X-RHS

  • Zoro # G016009889


product price: $69.45
/ea

Key Features

Rugged
Yes
Compatibility
Zebra ET60, ET65, ET6X
Tablet Model Compatibility
ET60, ET6X, ET65
Adjustable Strap
Yes
Case Features
Lightweight, 360° Rotation, Rotating Hand Strap, Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-SNP-ET6X-RHS
Zoro #
G016009889
UPC #
703674567199
Country of Origin
China

Details

Rugged
Yes
Compatibility
Zebra ET60, ET65, ET6X
Item
Carrying Case
Tablet Model Compatibility
ET60, ET6X, ET65
Adjustable Strap
Yes
Case Features
Lightweight, 360° Rotation, Rotating Hand Strap, Ergonomic
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Color
Clear
Carrying Options
Hand Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.