Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TABLET CASES COVERS

  • Mfr # MFX-PROX2-410

  • Zoro # G212092975


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Width
12"
Height
8.7"
Material
Elastic StrapNylon Shell
Depth
1.5"
Package Contents
ModuFlex for Pro x2 410 & Elite x2 1011, shoulder strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFX-PROX2-410
Zoro #
G212092975
UPC #
89481100175
Country of Origin
China

Dimensions

Width
12"
Height
8.7"
Depth
1.5"

Details

Item
Carrying Case
Material
Elastic StrapNylon Shell
Package Contents
ModuFlex for Pro x2 410 & Elite x2 1011, shoulder strap
Compatibility
HP - Pro X2 410 , Elite X2 1011
Carrying Options
Hand Strap, Shoulder Strap
Durability
Puncture Resistant, Drop Resistant
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.