TEMPERED GLASS SCREEN PROTECTO
Mfr # INF-SG-IPAD109
Zoro # G312093179
product price: $24.99
/eaKey Features
Device Supported
iPad (10th Generation)
Compatibility
Apple - iPad 10.9 10th Generation
Display Size Supported
10.9"
Surface Hardness
9H
Blue Light Reduction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF-SG-IPAD109
Zoro #
G312093179
UPC #
-
Country of Origin
China
Dimensions
Display Size Supported
10.9"
Details
Device Supported
iPad (10th Generation)
Compatibility
Apple - iPad 10.9 10th Generation
Surface Hardness
9H
Item
Screen Protector
Blue Light Reduction
Yes
Features
Easy to Apply, Oleophobic Coating, Optical Clarity, Bubble-free
Durability
Smudge Resistant, Scratch Resistant, Oil Resistant, Fingerprint Resistant, Impact Resistant, Dust Resistant
Touchscreen Compatibility
Yes
Display Screen Type
LCD
Anti-microbial
Yes
Material
Tempered Glass
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (10th Generation)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.