
TEMPERED GLASS SCREEN PROTECTO
Mfr # INF-SG-ZEB-ET6X
Zoro # G312093186
product price: $31.65
/eaKey Features
Device Supported
Tablet
Material
Tempered Glass
Display Screen Type
LCD
Features
Bubble-free, Oleophobic Coating, Nano Coating, Anti Smudge, Easy to Apply, Optical Clarity
Durability
Dust Resistant, Fingerprint Resistant, Oil Resistant, Scratch Resistant, Impact Resistant, Smudge Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF-SG-ZEB-ET6X
Zoro #
G312093186
UPC #
-
Country of Origin
China
Details
Device Supported
Tablet
Item
Screen Protector
Material
Tempered Glass
Display Screen Type
LCD
Features
Bubble-free, Oleophobic Coating, Nano Coating, Anti Smudge, Easy to Apply, Optical Clarity
Durability
Dust Resistant, Fingerprint Resistant, Oil Resistant, Scratch Resistant, Impact Resistant, Smudge Resistant
Rugged
Yes
Touchscreen Compatibility
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
ET60, ET65
Surface Hardness
9H
Compatibility
Zebra ET60/65
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.