Zoro Homepage

TEMPERED GLASS SCRN P

  • Mfr # INF-SG-SAM-TABA5

  • Zoro # G716214170


product price: $22.15
/ea

Key Features

Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab Active5
Compatibility
Samsung Galaxy Tab Active5
Features
Durable, Easy to Apply, Anti Smudge, Bubble-free, Nano Coating, Oleophobic Coating
Material
Polyethylene Terephthalate (PET), Film, Resin, Tempered Glass, Silicone
Surface Hardness
9H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF-SG-SAM-TABA5
Zoro #
G716214170
UPC #
-
Country of Origin
China

Details

Item
Screen Protector
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab Active5
Compatibility
Samsung Galaxy Tab Active5
Features
Durable, Easy to Apply, Anti Smudge, Bubble-free, Nano Coating, Oleophobic Coating
Material
Polyethylene Terephthalate (PET), Film, Resin, Tempered Glass, Silicone
Surface Hardness
9H
Display Screen Type
LCD
Device Supported
Tablet
Durability
Oil Resistant, Impact Resistant, Fingerprint Resistant, Smudge Resistant, Scratch Resistant, Dust Resistant
Anti-microbial
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.