TEMPERED GLASS SCRN PROTECTOR
Mfr # INF-SG-HNW-EDA10A
Zoro # G016151670
product price: $22.29
/eaKey Features
Rugged
Yes
Features
Easy to Apply, High Optical Clarity, Bubble-free, Anti Smudge, Nano Coating, Oleophobic Coating, Durable
Device Supported
Tablet
Material
Tempered Glass
Touchscreen Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF-SG-HNW-EDA10A
Zoro #
G016151670
UPC #
703674568967
Country of Origin
China
Details
Rugged
Yes
Features
Easy to Apply, High Optical Clarity, Bubble-free, Anti Smudge, Nano Coating, Oleophobic Coating, Durable
Item
Screen Protector
Device Supported
Tablet
Material
Tempered Glass
Touchscreen Compatibility
Yes
Display Screen Type
LCD
Cell Phone/Tablet/Smart Watch Model Compatibility
ScanPal EDA10A
Compatibility
Honeywell ScanPal EDA10A
Surface Hardness
9H
Durability
Impact Resistant, Scratch Resistant, Fingerprint Resistant, Oil Resistant, Dust Resistant, Smudge Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.