Toughmate Elastic X Hand Strap for Panasonic Toughbook 20, A3 and G2

  • Mfr # TBCXHSTP-M-P

  • Zoro # G116440568


product price: $55.75
/ea

Key Features

Width
7"
Color
Black
Adjustable
Yes
Compatibility
Gamber Johnson Standard Docking Station Havis DS-PAN-721 Dock Keyboard Panasonic Toughbook 20 Panasonic Toughbook A3
Height
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBCXHSTP-M-P
Zoro #
G116440568
UPC #
850039000000
Country of Origin
Viet Nam

Dimensions

Width
7"
Height
0.4"

Details

Color
Black
Adjustable
Yes
Compatibility
Gamber Johnson Standard Docking Station Havis DS-PAN-721 Dock Keyboard Panasonic Toughbook 20 Panasonic Toughbook A3
Item
X Strap
Material
Elastic, Nylon, Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.