Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InfoPrint HS3, HD5, HD6 Toner Cassette, Version 7, PK4

  • Mfr # 56Y2700

  • Zoro # G8113428


product price: $569.99
/pk 4, $142.50/ea
Free Shipping & Returns

Key Features

Capacity
Standard Yield
Color
Black
Yield
400000 Pages
Product Type
Toner Cartridge
Compatibility
InfoPrint Printers:4100 HS3, 4100 HD5, 4100 HD6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56Y2700
Zoro #
G8113428
UPC #
883436048200
Country of Origin
Japan

Details

Capacity
Standard Yield
Color
Black
Yield
400000 Pages
Product Type
Toner Cartridge
Compatibility
InfoPrint Printers:4100 HS3, 4100 HD5, 4100 HD6

Description

InfoPrint Solutions 4100 HS3, HD5, HD6 Toner Cassette, Version 7 (4 x 100,000 Yield) (4 Btls/Ctn)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.