Shop INFRAREDCARE

82103-1 Neoprene Double Lumbar Support Brace - X-Large

  • Mfr # 82103-1
  • Zoro # G503994414

product price: 
$
50.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82103-1
Zoro #
G503994414
UPC #
710319821035
Country of Origin
China

Description

Neoprene Double Lumbar Support Brace. Made with Ventilated Neoprene Material. The ingenious design of double pull mechanism allows the inner neoprene wrap to provide the best possible compression, heat retention and comfort while the unique extra strength elastic strap would give you the extra shield of stability and support. Used for Sciatica, (PIVD) Prolapsed Inter Vertebral Disc, Sacroiliac Joint Dysfunction, Spinal Stenosis, Facet Syndrome, Degenerated Disc Disease, and Lumbago.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 35 in
  • Height: 2 in
  • Width:2:29 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.