Shop INFRAREDCARE

82001-1 Rigid Cervical Collar - Large

  • Mfr # 82001-1
  • Zoro # G003994334

product price: 
$
41.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82001-1
Zoro #
G003994334
UPC #
710319820014
Country of Origin
China

Description

Neck Brace Support Strap Cervical Collar Traction-Height Adjustable Lightweight,2-pc polyethylene foam with rigid plastic support for height adjustment, easy to wear with Cloth Tie strap. Recommended for: severe whiplash injuries, Cervical spine osteoarthritis, severe degenerative disc disease.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 23 in
  • Height: 0.5 in
  • Width:2:25 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.