made with high quality elastic nylon together with tourmaline cloth and magnet stones. Elastic band

  • Mfr # 81003

  • Zoro # G804085903


product price:  $58.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81003
Zoro #
G804085903
UPC #
710319810039
Country of Origin
China

Description

made with high quality elastic nylon together with tourmaline cloth and magnet stones. Elastic band with Cloth Tie can ease to wear and fit different size of arm. Far infrared rays emitted from this elbow brace will relief pains from Tennis Elbow, Golfers Elbow, Bursitis, and Arthritis Joint and Inflammation. Far Infrared rays will also improve the blood circulation of the cells and tissues in your elbow. The improved blood circulation helps to energize dormant cells to become active and thus to prevent spasm and promote healing and reduce swelling and inflammation. q
  • Item Length: 6.5 in
  • Item Height: 1/4 in
  • Item Width: 5 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.