Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MED WAVE SYSTEM 36" 3000 WATT

  • Mfr # IF14-1005

  • Zoro # G802124291


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Amps AC
25 A
Voltage AC
120V AC
Coverage at Suggested Mounting Height
3 x 2 ft
Watts
3000W
Standards
CE Certified; cUL/UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IF14-1005
Zoro #
G802124291
UPC #
-
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
3 x 2 ft
Length
36 in
Height
6 ft

Details

Item
Automotive Curing System
Amps AC
25 A
Voltage AC
120V AC
Watts
3000W
Standards
CE Certified; cUL/UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.