1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty

  • Mfr # 2925P3TI

  • Zoro # G3393363


product price:  $2,870.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,200 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Anvil
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2925P3TI
Zoro #
G3393363
UPC #
663023018089
Country of Origin
Mexico

Dimensions

Square Drive Size
1"
Min. Hose Size
1/2 in
Air Inlet Size - Air Tools
3/8" NPT
Overall Length
13 2/7 in
Drive Size - Air Tools
1" Square
Drive Size
1 in Square

Details

Item
Impact Wrench
Free Speed
5,200 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Anvil
Standard
Duty Cycle - Air Tools
Industrial Duty
Handle Material
Composite
Blows per Minute - Air Tools
1050
Required Pressure
90 PSI
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type - Air Impacts
Thru Hole
Duty
Industrial
Anvil Type - Air Impacts
Standard
Retainer Type
Through Hole
Average CFM @ 15 Second Run Time
6.00
Features
(4) Position Power Management Dial, Through Handle Exhaust and 360 Degrees Swivel Inlet
Max. Torque
1450 ft.-lb.
Tool Weight
15.2 lb
Body Style - Air Tools
Pistol
Style
Pistol Grip
CFM @ Full Load
60.0
Max. Bolt Capacity
1 in
Torque Range
350 to 1100 ft.-lb.
Housing Material
Composite
Breakaway Torque
1,600 ft-lb
Impact Sound Level
96 dB
Impact Rated
Yes
Built-In Light
No
Fastening Torque
1,450 ft-lb
Min. Air Pressure
90 psi
Clutch Style
Twin Hammer
Max. Air Pressure
100 psi
Impacts per Minute
1,050
Power to Weight Ratio
105.2 ft-lb/lb
Air Pressure
90 psi
Tool Style
Full-Size
Number of Speed Settings
Continuous
Vibration Level
10.5 m/sq sec
Air Consumption
60 cfm
Duty Rating
Industrial Duty
Exhaust Location
Bottom
Drive Type
Standard
Standards
EN ISO 11148-6:2012, EN ISO 15744:2008, EN ISO 28927-2:2009, EN ISO 80079-36:2016, EN ISO 80079-37:2016
Power Source
Air Powered

Description

Impact Wrench, Power Source Air Powered, Air Consumption 60 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,600 ft-lb, Fastening Torque 1,450 ft-lb, Free Speed 5,200 RPM, Impact Rated Yes, Impact Sound Level 96 dB, Impacts per Minute 1,050, Number of Speed Settings Continuous, Power to Weight Ratio 105.2 ft-lb/lb, Max. Bolt Capacity 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.