Zoro Homepage

1" Air Impact Wrench

  • Mfr # 3942A2TI

  • Zoro # G721890185


product price: $7,839.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3942A2TI
Zoro #
G721890185
UPC #
-
Country of Origin
United States

Description

Air Impact Wrench, Breakaway Torque 3,250 ft-lb, Fastening Torque 3,000 ft-lb, Explosive Environment Rated No, Drive Size 1 in, Drive Type Standard, Retainer Type Through Hole, Tool Style Full-Size, Vibration Level 16.9 m/sq sec, Handle Type D-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.