Zoro Homepage

1" Drive, Air Impact Wrench, Industrial Duty, D-handle

  • Mfr # 2940B2

  • Zoro # G8524748


product price: $4,425.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
2000 ft.-lb.
Required Pressure
90 psi
Overall Length
12-1/4"
Retainer Type
Thru Hole
Min. Hose Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940B2
Zoro #
G8524748
UPC #
663023011844
Country of Origin
United States

Dimensions

Overall Length
12-1/4"
Min. Hose Size
3/4 in

Details

Item
Heavy-Duty 1" D-Handle Air Impact Wrench
Max. Torque
2000 ft.-lb.
Required Pressure
90 psi
Retainer Type
Thru Hole
CFM @ Full Load
75.0
Max. Bolt Capacity
1 3/8 in
Torque Range
1000 to 1600 ft.-lb.
Air Inlet
1/2" NPT
Average CFM @ 15 Second Run Time
12.00
Free Speed
5000 rpm

Description

Heavy-Duty 1 In. D-Handle Air Impact Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.