This item is Discontinued.

Ingersoll-Rand 1 in Drive Impact Socket Set, SAE, 9 pcs SK8H9T

This item is Discontinued.

Ingersoll-Rand

1 in Drive Impact Socket Set, SAE, 9 pcs (Discontinued)

Mfr # SK8H9T
Zoro # G0700183
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK8H9T
Zoro #
G0700183
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
1 in

Details

Item
Impact Socket Set
Number of Pieces
9
Finish
Electro-phosphate
SAE or Metric
SAE
Measurement Type
SAE
Includes
Metal Box
Deep Socket Point Styles Included
6
Sockets Included
4 Pt. Std.: 13/16", 6 Pt. Std.: 7/8, 15/16, 1, 1-3/16, 1-1/2", 6 Pt. Deep Thin Wall: 1-1/16, 1-1/8, 1-1/4"
Socket Type
4 Pt Std, 6 Pt Std, 6 Pt Deep
Features
Impact Grade Toughness
Connection Type
Hex
Standards
ASME B107.2
Impact Rated
No
Std. Socket Point Styles Included
4, 6
Drive Type
Square

Description

Impact Socket Set, Electro-phosphate, 1 in, Impact Rated No, Drive Type Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.