Zoro Homepage

10 Inch Adjustable Wrench

  • Mfr # 755251X

  • Zoro # G3970370


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755251X
Zoro #
G3970370
UPC #
28907555898
Country of Origin
Taiwan, Province of China

Description

Ingersoll Rand® adjustable wrenches are built from drop-forged chrome vanadium steel and finished with industrial-grade Black Phosphate for maximum durability and corrosion resistance. Wrench jaws have SAE and metric size scales for quick reference and feature a wide jaw design for added range and application. All wrenches are long-pattern for extra reach and thick I-beam handles add rigidity and grip and take the sting out of high torque applications. • OVERALL LENGTH: 10 Inches • FINISHED: Premium Chrome Vanadium Steel Contruction with Industrial Grade Black Phosphate Finish and Extra Long Pattern for Added Torque • FUNCTIONAL: Wide Jaw Design for Increased Working Range; Laser Etched Size Markeings in both SAE and Metric • QUALITY BUILT: Meets or Exceeds ANSI Standards • AVAILABLE IN: 8 Inch, 10 Inch, and 12 Inch Lengths • COLOR: Black Phosphate Finish • MATERIAL: Chrome Vanadium Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.