1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty

  • Mfr # 2705P1

  • Zoro # G3488694


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
8,500 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2705P1
Zoro #
G3488694
UPC #
663023015644
Country of Origin
United States

Dimensions

Square Drive Size
1/2"
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
7 1/4 in
Drive Size - Air Tools
1/2" Square
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
8,500 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Duty Cycle - Air Tools
Industrial Duty
Torque Range
40 to 250 ft.-lb.
Tool Weight
5.6 lb
Anvil Type - Air Impacts
Standard
Retainer Type - Air Impacts
Pin
Blows per Minute - Air Tools
1300
CFM @ Full Load
23.0
Features
Jumbo Hammer Mechanism, Pressure Fed Mechanism Lubrication, Steel Hammer Case
Max. Torque
450 ft.-lb.
Duty
Industrial
Anvil
Standard
Style
Pistol Grip
Body Style - Air Tools
Pistol
Retainer Type
Pin Detent
Blows per Minute
1200
Max. Bolt Capacity
1/2 in
Average CFM @ 15 Second Run Time
4.20
Required Pressure
90 PSI
Item - Air Impact Wrenches
Air Impact Wrench
Housing Material
Aluminum
Handle Material
Aluminum
Exhaust Location
Bottom
Drive Type
Standard
Impacts per Minute
1,200
Min. Air Pressure
90 psi
Power Source
Air Powered
Tool Style
Full-Size
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Impact Sound Level
99 dB
Built-In Light
No
Air Consumption
4 cfm
Max. Air Pressure
100 psi
Impact Rated
Yes
Clutch Style
Twin Hammer
Air Pressure
90 psi
Fastening Torque
600 ft-lb
Duty Rating
Industrial Duty
Vibration Level
6.5 m/sq sec
Number of Speed Settings
Continuous
Breakaway Torque
600 ft-lb
Power to Weight Ratio
106.5 ft-lb/lb

Description

Impact Wrench, Power Source Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 600 ft-lb, Fastening Torque 600 ft-lb, Free Speed 8,500 RPM, Impact Rated Yes, Impact Sound Level 99 dB, Impacts per Minute 1,200, Number of Speed Settings Continuous, Power to Weight Ratio 106.5 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.