Zoro Homepage

1/2" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque

  • Mfr # 2125QTiMAX

  • Zoro # G4592874


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
15,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Air Inlet Size - Air Tools
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125QTiMAX
Zoro #
G4592874
UPC #
663023043142
Country of Origin
China

Dimensions

Square Drive Size
1/2"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Overall Length
6 in
Drive Size - Air Tools
1/2" Square
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
15,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
4.00
Tool Weight
2.5 lb
Body Style - Air Tools
Pistol
Features
(4) Position Power Regulator Dial, 7 Vane Motor, Feather Touch Trigger, Optimized Air Flow, Patented One Hand Forward/Reverse, Titanium
Torque Range
25 to 251 ft.-lb.
Anvil
Standard
Anvil Type - Air Impacts
Standard
Duty Cycle - Air Tools
Industrial Duty
Handle Material
Composite
Style
Pistol Grip
Retainer Type
Friction Ring
Max. Torque
332 ft.-lb.
Housing Material
Composite
Retainer Type - Air Impacts
Ring
Includes
Tool
Required Pressure
90 psi
Blows per Minute
1500
CFM @ Full Load
17.0
Blows per Minute - Air Tools
1500
Item - Air Impact Wrenches
Air Impact Wrench
Max. Bolt Capacity
1/2 in
Duty
Industrial
Standards
28927, ISO 15744, ISO11148
Tool Style
Full-Size
Impacts per Minute
1,500
Duty Rating
Industrial Duty
Exhaust Location
Bottom
Power to Weight Ratio
120.9 ft-lb/lb
Clutch Style
Twin Hammer
Min. Air Pressure
90 psi
Vibration Level
7.5 m/sq sec
Power Source
Air Powered
Fastening Torque
332 ft-lb
Breakaway Torque
300 ft-lb
Built-In Light
No
Impact Rated
Yes
Drive Type
Standard
Air Consumption
17 cfm
Air Pressure
90 psi
Number of Speed Settings
4
Max. Air Pressure
100 psi
Impact Sound Level
93 dB

Description

Impact Wrench, Power Source Air Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 300 ft-lb, Fastening Torque 332 ft-lb, Free Speed 15,000 RPM, Impact Rated Yes, Impact Sound Level 93 dB, Impacts per Minute 1,500, Number of Speed Settings 4, Power to Weight Ratio 120.9 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.