Zoro Homepage

12 COMP QUIET IMP WRENCH

  • Mfr # IRT2135QXPA

  • Zoro # G007818780


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2'' square
Free Speed
11000 RPM
Air Inlet
1/4 in.
Retainer Type
Hog-Ring
Series
2135QXPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT2135QXPA
Zoro #
G007818780
UPC #
-
Country of Origin
United States

Dimensions

Square Drive Size
1/2'' square
Overall Length
7.5"

Details

Free Speed
11000 RPM
Air Inlet
1/4 in.
Retainer Type
Hog-Ring
Series
2135QXPA
Actuation
Trigger
Torque Range (Nm)
-1490
Drive Type
1/2 in.
Blows Per Minute (bpm)
1250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.