1/2" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM

  • Mfr # 1207MAX-D4

  • Zoro # G2724635


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
65 ft.-lb.
Torque Range
10 to 60 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207MAX-D4
Zoro #
G2724635
UPC #
663023077611
Country of Origin
China

Dimensions

Drive Size - Air Tools
1/2" Square
Length
10-3/4"
Head Width
2"
Head Height
1-5/16"
Square Drive Size
1/2"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Overall Length
11 in
Drive Size
1/2 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
65 ft.-lb.
Torque Range
10 to 60 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
220 RPM
Throttle
Trigger
Average CFM @ 15 Second Run Time
4.00
Handle Material
Inline
Min. Hose
3/8"
CFM @ Full Load
23.0
Air Inlet
1/4 in NPT Female
Exhaust
Front
Required Pressure
90 PSI
Item
Ratchet
Reversing
Yes
Duty
Industrial
Retainer Type
Ball Detent
Variable Speed
No
Tool Weight
3.1 lb
Air Pressure
90 psi
Min. Air Pressure
90 psi
Standards
All gov regulations and FDA certified
Duty Rating
Industrial Duty
Fastening Torque
65 ft-lb
Features
Ergonomic
Air Consumption
4 cfm
Power Source
Air Powered
Max. Air Pressure
90 psi
Side to Center
1 1/2 in
Exhaust Location
Rear

Description

Ratchet, Air-Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 220 RPM, Fastening Torque 65 ft-lb, Duty Rating Industrial Duty, Tool Brand Ingersoll Rand, Overall Length 11 in, Side to Center 1 1/2 in, Standards All gov regulations and FDA certified, Tool Weight 3.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.