Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK4M5L
Zoro #
G7409658
UPC #
663023043234
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Measurement Type
Metric
Finish
Electro Phosphate
SAE or Metric
Metric
Number of Pieces
5
Includes
(5) 1/2" Drive Deep Socket: 17mm, 19mm, 21mm, 22mm, 24mm
Item
Socket Set
Features
Heat Treated
Connection Type
Hex
Impact Rated
No
Socket Type
6 Pt Deep
Standards
ASME B107.2
Sockets Included
17, 19, 21, 22, 24mm
Drive Type
Square
Description
Impact Socket Set, Electro-phosphate, 1/2 in, Impact Rated No, Drive Type Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.