Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. 20V Impact

  • Mfr # IRW5153

  • Zoro # G709759909


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Drive Style
Square
Overall Length
7.05 in
Voltage
20V DC
Max. Torque
495 Nm
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRW5153
Zoro #
G709759909
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7.05 in
Drive Size
1/2 in

Details

Drive Style
Square
Item
Cordless Impact Wrenches
Voltage
20V DC
Max. Torque
495 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.