12 in Heavy Duty Air Reversible Drill with Keyle

  • Mfr # IRT7803RAKC

  • Zoro # G408171095


product price: $397.99
/ea
Free Shipping & Returns

Key Features

HP
0.5
CFM @ Full Load
27
Drill Chuck Type - Air Drills
Drill
Min. Hose Size
45359
Free Speed
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRT7803RAKC
Zoro #
G408171095
UPC #
-
Country of Origin
China

Dimensions

Min. Hose Size
45359
Overall Length
8.7

Details

HP
0.5
CFM @ Full Load
27
Drill Chuck Type - Air Drills
Drill
Free Speed
500
Handle Type
Pistol Grip
Features
Sturdy aluminum housing; Variable speed throttle; Keyless Chuck
Series
7803
Reversible
Yes
Actuation
Trigger
Chuck Capacity (in)
45295
Max Free Speed (rpm)
500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.