12 SUPER DUTY IMPACT WRENCH 470FT LBS TORQUE

  • Mfr # IRT231HA

  • Zoro # G107818796


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2'' square
Free Speed
8000 RPM
Overall Length
9.1"
Features
Long lasting and reliable; Tough enough to handle harsh environments, drops and chemicals; Hog-Ring
Retainer Type
Hog-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT231HA
Zoro #
G107818796
UPC #
-
Country of Origin
China

Dimensions

Square Drive Size
1/2'' square
Overall Length
9.1"

Details

Free Speed
8000 RPM
Features
Long lasting and reliable; Tough enough to handle harsh environments, drops and chemicals; Hog-Ring
Retainer Type
Hog-Ring
Torque Range (Nm)
34 - 800
Series
231HA
Blows Per Minute (bpm)
1150
Actuation
Trigger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.