Zoro Homepage

12.0V Li-Ion Battery, 2.0Ah Capacity

  • Mfr # BL1203

  • Zoro # G7449951


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Features
Patent-Pending Dual Side Button Design for Easier Battery Installation, Positive-Lock System Ensures Tool is Properly Secured, Helping to Avoid Damage From Drops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1203
Zoro #
G7449951
UPC #
663024007693
Country of Origin
Taiwan, Province of China

Dimensions

Width
3"
Length
3-1/2"
Overall Width
3 in
Overall Height
2 in
Overall Length
3 1/2 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Features
Patent-Pending Dual Side Button Design for Easier Battery Installation, Positive-Lock System Ensures Tool is Properly Secured, Helping to Avoid Damage From Drops
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
For Use With
Ingersoll-Rand 12V Cordless Tools
Series
IQV12
Included Charger
No
Cordless Tool Battery Platform
IQV12
Cordless Tool Kit Contents
(1) Battery
Battery Series
IQV12
Wireless Tool Tracking
No
Weight
0.5 lb
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 12V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform IQV12, Overall Height 2 in, Overall Length 3 1/2 in, Overall Width 3 in, Weight 0.5 lb, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.