Zoro Homepage

1/4" Air Angle Nutrunner

  • Mfr # QA1L08D4LD

  • Zoro # G021890304


product price: $1,909.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA1L08D4LD
Zoro #
G021890304
UPC #
-
Country of Origin
United States

Description

Nutrunner, Drive Size 1/4 in, Free Speed 850 RPM, Air Consumption 16 cfm, Power Source Air-Powered, Handle Type Right Angle, Overall Length 8 29/32 in, Fastening Torque 5 ft-lb, Tool Weight 1.5 lb, Clutch Style Direct Drive; Stall, Vibration Level Less Than 2.5 m/sq sec, Retainer Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.