Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Air Ratchet

  • Mfr # IRT105-D2

  • Zoro # G107792294


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
34 Nm
Air Inlet
1/4 in
Min. Hose
3/8 in
Vibration Level
0.9 K
Drive Size - Air Tools
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT105-D2
Zoro #
G107792294
UPC #
-
Country of Origin
China

Dimensions

Drive Size - Air Tools
1/4 in

Details

Max. Torque
34 Nm
Item
Air Ratchet Wrench
Air Inlet
1/4 in
Min. Hose
3/8 in
Vibration Level
0.9 K
Torque Range
7 to 27 Nm
Free Speed
250 rpm
Switch Type
Lever actuation; variable speed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.