Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J2
Zoro #
G7409545
UPC #
663023023205
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1 11/16 in
Output Drive Size
1/4"
Details
SAE or Metric
SAE
Finish
Electro-Phosphate
Impact Rated
No
Drive Type
Female
Item
Universal Joint
Standards
ASME B107.2
Description
Impact Socket Adapter, Electro-Phosphate, Univeral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.