
1/4 in. Drive 1/2 in. Socket
Mfr # IRS62H12L
Zoro # G209239246
product price: $18.15
/eaKey Features
Point Size
6
SAE or Metric
SAE
Material
Chrome Molybdenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS62H12L
Zoro #
G209239246
UPC #
-
Country of Origin
Unknown
Dimensions
Drive Size
1/4 in
Point Size
6
Details
Item
Deep Impact Socket
SAE or Metric
SAE
Material
Chrome Molybdenum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.