Zoro Homepage

2-1/2" Air Impact Wrench

  • Mfr # 588A1

  • Zoro # G721909030


product price: $47,519.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588A1
Zoro #
G721909030
UPC #
-
Country of Origin
United States

Description

Air Impact Wrench, Power Source Air-Powered, Air Pressure 90 psi, Exhaust Location Bottom, Breakaway Torque 50,000 ft-lb, Fastening Torque 25,000 ft-lb, Free Speed 355 RPM, Impact Rated Yes, Explosive Environment Rated No, Impacts per Minute 550 bpm, Number of Speed Settings Variable Speed, Drive Size 2 1/2 in, Drive Type Standard, Retainer Type Through Hole, Clutch Style Ball and Cam, Tool Style Full-Size, Vibration Level 20.5 m/sq sec, Overall Length 26 5/8 in, Handle Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.