20-Volt 1/2" Cordless Impact Wrench Kit with (2) 2.5Ah Batteries

  • Mfr # W5350-K22

  • Zoro # G8587397


product price:  $738.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
180 ft-lb
Battery Capacity
(2) 2.5 Ah
Includes
(2) Batteries, Case, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5350-K22
Zoro #
G8587397
UPC #
663024009499
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/8 in
Head Height
17 3/4 in
Head Width
2 1/8 in
Head Length
17 3/4 in
For A490 Bolt Size Capacity
7/8 in

Details

Voltage
20 V DC
Max. Torque
180 ft-lb
Battery Capacity
(2) 2.5 Ah
Includes
(2) Batteries, Case, Charger
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,000
Free Speed
1,850 RPM
Fastening Torque
170 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
Continuous
Features
180 ft-lb of Reactionless Torque In A Slim, Lightweight Design Offering The Reach of A Ratchet and The Power of A, The W5330/W5350 Goes Places Other Impact Wrenches Only Dream Of, With A Head Only 2.2 in In Height And Our Patent-Pending Inline(TM) Battery
Corded/Banded
Cordless
Series
Standard
Handle Type
Right Angle
Drive Configuration
Right Angle
Tool Weight
5.2 lb
Clutch Style
Variable Speed
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Battery Included
Yes
Wireless Tool Tracking
No
Actuation
Trigger
Battery Model No.
Mfr. No. BL2012
Tool Style
Compact
Breakaway Torque
180 ft-lb
Built-In Light
Yes
Reaction Bar
No
Power to Weight Ratio
34.6 ft-lb/lb
Battery Series
IQV20(TM)
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Standards
CSA Certified, UL Listed
Charger Model
Mfr. No. BC1121
Retainer Type
Friction Ring
Drive Type
Standard
Impact Rated
Impact Rated
Handle Material
Composite
Lock-Off Switch
No
Impact Sound Level
85dB to 96dB
Charger Included
Yes
Housing Material
Aluminum, Steel
Vibration Level
10.0 m/s²
Battery Platform
IQV20(TM)
Number of Chargers Included
1
Throttle Type
Trigger
Tool Series
IQV20(TM)
Charger Manufacturing Model Number
BC1121
No Load Speed
1,850 RPM
Motor Type
Brushed
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard
Battery Manufacturing Model Number
BL2012
Torque - Maximum
180 ft-lb
Includes Case
Case Included
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Speed Control
Variable
Battery Chemistry
Li-Ion

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Right Angle, Max. Torque 180 ft-lb, Battery Included, Voltage 20 V DC, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 1900, Cordless, Handle Type Right Angle, Battery Capacity (2) 2.5 Ah, Tool Length 15-13/16 In., Tool Weight 5.2 lb, Clutch Style Variable Speed, Battery Included (2) 48KT05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.