Zoro Homepage

20-Volt 3/8" Cordless Impact Wrench

  • Mfr # W5330

  • Zoro # G8587345


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Max. Torque
180 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5330
Zoro #
G8587345
UPC #
663024010051
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 1/8 in
Head Height
15 3/4 in
Head Width
2 1/8 in
For A490 Bolt Size Capacity
7/8 in
For A325 Bolt Size Capacity
7/8 in
Head Length
15 3/4 in

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in, Drive Configuration Right Angle, Max. Torque 180 ft-lb, Bare Tool, Voltage 20 V DC, Series IQv Series(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 1900, Cordless, Handle Type Right Angle, Battery Capacity Not Applicable, Tool Length 15-13/16 In., Tool Weight 3.7 lb, Clutch Style Variable Speed, Battery Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.