Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-Volt 3/8" Cordless Ratchet

  • Mfr # R3130

  • Zoro # G7556875


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Max. Torque
54 in.-lb.
Number of Batteries Included
0
Power Source
Cordless
Free Speed
225 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3130
Zoro #
G7556875
UPC #
663024006290
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
17 1/2 in
Head Width
1 5/8 in
Head Height
1 3/4 in
Head Length
1 3/4 in

Details

Voltage
20 V DC
Max. Torque
54 in.-lb.
Number of Batteries Included
0
Power Source
Cordless
Free Speed
225 RPM
Fastening Torque
54 ft-lb
Brushless Motor
No
Corded/Cordless
Cordless
Handle Type
In-Line
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Features
Durable and Optimized for Maximum Power and Efficiency, Greater Portability, Lightweight, Reinforced Handle, Slim-line Design
Battery Included
No
Tool Weight
3.5 lb
Series
R3000
Side to Center
3/4 in
Charger Included
No
Retainer Type
Ball Detent
Cordless Tool Kit Contents
(1) Bare Tool
Standards
EN50581:2012, EN55014-1:2006+A2:2011, EN55014-2:1997+A1:2001+A2:2008, EN60745-1, EN60745-2-2
Wireless Tool Tracking
No
Case Included
No
Battery Model No.
26KR20
Battery Series
IQV20(TM)
Battery Chemistry
Li-Ion
No Load Speed
225 RPM
Drive Shape
Square
Includes Case
Case Not Included
Battery Platform
IQV40(TM)
Motor Type
Brushed
Number of Chargers Included
0
Torque - Maximum
45 ft-lb

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 20 V DC, Brushless Motor No, Fastening Torque 54 ft-lb, Free Speed 225 RPM, Drive Size 3/8 in, Side to Center 3/4 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series IQV20(TM), Charger Included No, Case Included No, Overall Length 17 1/2 in, Wireless Tool Tracking No, Tool Brand Ingersoll Rand, Series R3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.