Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.0V Li-Ion Battery, 5.0Ah Capacity

  • Mfr # BL2022

  • Zoro # G3957646


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
20 V
Charger Included
No
For Use With
Ingersoll-Rand 20V Cordless Tools
Category Type
Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2022
Zoro #
G3957646
UPC #
663024010013
Country of Origin
Malaysia

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
For Use With
Ingersoll-Rand 20V Cordless Tools
Category Type
Battery Pack
Series
IQV20
Cordless Tool Battery Type
Li-Ion
Features
Intelligent Battery Management System (BMS) Allows the Battery to Communicate with the Tool and Charger, Prevents Over Loading, Over Charging and Over Discharging
Included Charger
No
Battery Series
IQV20
Cordless Tool Kit Contents
(1) Battery
Wireless Tool Tracking
No
Cordless Tool Battery Platform
IQV20
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Battery Series IQV20(TM), Cordless Tool Battery Platform IQV20, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.