This item is Discontinued.

This item is Discontinued.
20V 1/2" Drive Cordless Impact Wrench 2 Battery Kit - High Torque, IQv Power Control w/ 4 Modes, Bru (Discontinued)
Mfr #
IRTW7152-K22
Zoro #
G602565423
UPC # 663024000000
Country of Origin China
Category Cordless Impact Tools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IRTW7152-K22
Zoro #
G602565423
UPC #
663024000000
Country of Origin
China
Dimensions
Drive size
1/2'' square
Details
Voltage
20V
Max. Torque
-1360
Includes
2 BL2022 Battery, Tool, Charger, Bag
Free Speed
1900
Series
IQv20
Retainer Type
Socket Retainer Ring
Impacts Per Minute
2450
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.