20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil

  • Mfr # W9691-K4E

  • Zoro # G001866305


product price:  $1,750.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1 in
Max. Torque
3,000 ft-lb
Battery Capacity
(4) 5.0 Ah
Number of Batteries Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W9691-K4E
Zoro #
G001866305
UPC #
663023155746
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
26 1/8 in
Extended Anvil Length
6 in
For A490 Bolt Size Capacity
1 1/2 in
Head Width
4 1/2 in
For A325 Bolt Size Capacity
1 1/2 in

Details

Voltage
20 V DC
Max. Torque
3,000 ft-lb
Battery Capacity
(4) 5.0 Ah
Number of Batteries Included
4
Power Source
Cordless
Impacts per Minute
1,170
Free Speed
890 RPM
Fastening Torque
180 ft-lb, 400 ft-lb, 2,200 ft-lb
Brushless Motor
Yes
Drive Style
Extended
Number of Speed Settings
4
Battery Model No.
BL2022
Clutch Style
Ball and Cam
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (4) Batteries
Built-In Light
No
Tool Weight
29.1 lb
Wireless Tool Tracking
No
Handle Material
Composite
Battery Series
IQV20(TM)
Impact Rated
Not Impact Rated
Handle Type
D-Handle
Features
3,000 ft-lbs of Nut Busting Torque and 2,200 ft-lbs of Tightening Torque, Ergonomic D-Handle Design with 360 Degree Auxiliary Handle and Protected IQV 20 Battery Configuration, Four Power Control Modes with Two Featuring Automatic Shut-Off (At 180 ft-lbs and 400 ft-lbs), High Torque Battery Leverages Existing IQV 20 Battery Platform That Can Do Up To 250 Fasteners Per Charge
Power to Weight Ratio
103 ft-lb/lb
Actuation
Trigger
Lock-Off Switch
No
Charger Included
Yes
Tool Style
Full-Size
Housing Material
Aluminum, Composite, Steel
Breakaway Torque
3,000 ft-lb
Charger Model
BC1221
Retainer Type
Friction Ring, Through Hole
Case Included
No
Drive Type
Standard
Number of Chargers Included
1
Anvil Style
Extended
Speed Control
Variable
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Tool Series
IQV20(TM)
Includes Lock-Off Switch
No Lock-Off Switch
Torque - Maximum
3,000 ft-lb
Charger Manufacturing Model Number
BC1221
Includes Case
Case Not Included
Motor Type
Brushless
No Load Speed
890 RPM
Battery Platform
IQV20(TM)
Drive Shape
Square
Battery Manufacturing Model Number
BL2022

Description

Impact Wrench, Drive Size 1 in, Max. Torque 3,000 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type D-Handle, Battery Capacity (4) 5.0 Ah, Tool Weight 29.1 lb, Clutch Style Ball and Cam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.