Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Impact Wrench Cordless Power Tools and Socket Super Combo

  • Mfr # IRTIQV20-3W7D3

  • Zoro # G816351157


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Tool Voltage
20V
Includes
W7153, W7153, DXS2 A41H, AK43H, DXS2 DXSK2M15L, BC1121, BL2022-IQV, BL2012, D3411
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRTIQV20-3W7D3
Zoro #
G816351157
UPC #
840462300726
Country of Origin
China

Details

Tool Voltage
20V
Includes
W7153, W7153, DXS2 A41H, AK43H, DXS2 DXSK2M15L, BC1121, BL2022-IQV, BL2012, D3411
Item
Power Tool Combo
Color
Grey

Description

Ingersoll Rand IQV20-3W7D3 IQV20 20V Impact Wrench Cordless Power Tool Kit - 3 ToolsFeatures and Benefits:W7153 DXS Cordless Impact Wrench combines robust versatility with exceptional value to deliver the power of pneumatic in a cordless tool that works smarter, not harder.Features the patented DXS Drive Xchange System that uses a proprietary spline-type interface and fast-swap, interchangeable drives, so you can perform multiple jobs with one tool without compromise.With 1,600ft-lbs. of breakaway torque and a lightweight, compact design, the W7153 offers best-in-class performance that eliminates the need for adapters and extensions.Ditch your adapters and experience the versatility of the industry's most compact high torque cordless impact wrench.W7153 Impact Wrench Performance: 1600ft-lb. Torque, 2450 Blows per Minute, 1900 RPM, Variable Speed Throttle, 6.1 lb w/o Battery, 8.3L, Brushless Motor, IPX6-certified, UL Listed, Csa Certified, Impact and chemical-resistant composite housing and patented steel reinforced frame, 360? shadowless task light with 4 dimmable settings. 5 yr. Limited Warranty.Never lose power from worn sockets and square drive anvils with Drive Xchange System Sockets and enjoy easier access into tight spaces with up to shorter tool length when use with Ingersoll Rand DXS impact wrenches.DXS direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life.Maintain the torque power output by replacing your worn anvil in less than a minute. Sockets have high visibility laser etched markings to easily identify the size you need.Impact-grade toughness chrome-molybdenum CR-MO alloy steel with manganese phosphate finish to resist corrosion. Relieved 6 point Hex corners help reduce faster rounding.Ball nose retention pin for quick, tool-free installation and removal.,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.