Zoro Homepage

2545 V Belt, 21/32 in Top Width, 13/32 in Thickness

  • Mfr # 95100178

  • Zoro # G305664874


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2545
Top Width
21/32 in
Thickness
13/32 in
Fits Brand
Ingersoll Rand
Belt Trade Size
3a19b85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95100178
Zoro #
G305664874
UPC #
678384001786
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
13/32 in
Belt Trade Size
3a19b85

Details

Item
V Belt
Industry Number
2545
Fits Brand
Ingersoll Rand
Compatible with Series
2340, 2475, 2545, 7100
Compatible with Brand
Ingersoll Rand
Compatible with Manufacturer Model Number
2 -24545E10- P, 2 -2545E10- V
Belt Series
RECIPROCRATING COMPRESSOR

Description

V Belt, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V886, 16V887, 16V890, 16V891, 16V892, 16V893, 16V894, 16V895, 16V896, 16V897, 16V898, 16V899, 1WF59, 1WF61, 1WF63, 1WF64, 1WF65, 20Y778, 20Y779, 20Y780, 3FRU2, 3FRU3, 3FRU4, 3FRU6, 4L976, 4L977, 4M310, 4M361, 4MJ04, 4MJ05, 4R774, 4R778, 4TN87, 6tfh6, 6wa84, 783rd7, Product Type V-Belt Drive, Compatible with Manufacturer Part Number 2 -24545E10- P, 2 -2545E10- V, Compatible with Series 2340, 2475, 2545, 7100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.