Zoro Homepage

3/4" Air Impact Wrench

  • Mfr # 261-6

  • Zoro # G221890159


product price: $984.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261-6
Zoro #
G221890159
UPC #
-
Country of Origin
United States

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 38 cfm, Air Pressure 90 psi, Exhaust Location Bottom, Breakaway Torque 1,100 ft-lb, Fastening Torque 600 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Explosive Environment Rated No, Impacts per Minute 1,000 bpm, Number of Speed Settings Variable Speed, Drive Size 3/4 in, Drive Type Extended, Extended Anvil Length 6 in, Retainer Type Friction Ring, Clutch Style Jumbo Hammer, Tool Style Full-Size, Vibration Level 10.4 m/sq sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.