3/4" Air Impact Wrench, ATEX/Hazardous Duty

  • Mfr # 2925RBP1TIEX

  • Zoro # G7472952


product price: $4,245.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in Square
Max. Torque
1600 ft.-lb.
Features
Durability, Multiple Trigger Options, Reliability
Retainer Type - Air Impacts
Ring / Thru Hole
Average CFM @ 15 Second Run Time
15.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2925RBP1TIEX
Zoro #
G7472952
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in Square
Air Inlet Size - Air Tools
3/8" NPT
Min. Hose Size
1/2 in
Drive Size - Air Tools
3/4" Square
Anvil Length - Air Impacts
4.400"
Overall Length
8 7/8 in

Details

Item
Impact Wrench
Max. Torque
1600 ft.-lb.
Features
Durability, Multiple Trigger Options, Reliability
Retainer Type - Air Impacts
Ring / Thru Hole
Average CFM @ 15 Second Run Time
15.00
Housing Material
Metal
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
1050
Body Style - Air Tools
Pistol
Tool Weight
12 lb
Anvil Type - Air Impacts
Standard
Handle Material
Metal
Torque Range
0 to 1600 ft.-lb.
Item - Air Impact Wrenches
Air Impact Wrench
Free Speed
5,200 RPM
Required Pressure
90 psi
Max. Bolt Capacity
3/4 in
Air Pressure
90 psi
Clutch Style
Twin Hammer
Exhaust Location
Bottom
Number of Speed Settings
Continuous
Duty Rating
Industrial Duty
Vibration Level
10.5 m/sq sec
Impact Sound Level
96 dB
Min. Air Pressure
90 psi
Drive Type
Standard
Fastening Torque
1,600 ft-lb
Air Consumption
60 cfm
Explosive Environment Rating
ATEX Zone 1
Standards
EN ISO 11148-6:2012, EN ISO 15744:2008, EN ISO 28927-2:2009, EN ISO 80079-36:2016, EN ISO 80079-37:2016
Built-In Light
No
Impact Rated
Yes
Power to Weight Ratio
133.3 ft-lb/lb
Max. Air Pressure
100 psi
Breakaway Torque
1,600 ft-lb
Handle Type
Pistol Grip
Air Inlet
3/8 in NPT
Retainer Type
Friction Ring, Through Hole
Explosive Environment Rated
ATEX Certified
Power Source
Air Powered
Tool Style
Full-Size
Impacts per Minute
1,050

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 60 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,500 ft-lb, Fastening Torque 1,300 ft-lb, Free Speed 5,200 RPM, Impact Rated Yes, Explosive Environment Rated ATEX Certified, Explosive Environment Rating ATEX Zone 1, Impact Sound Level 96 dB, Impacts per Minute 1,050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.