Zoro Homepage

3/8" Air Impact Wrench, 300 ft-lbs Max Reverse Torque

  • Mfr # 2115TiMAX

  • Zoro # G2567914


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
15,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Body Style - Air Tools
Pistol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115TiMAX
Zoro #
G2567914
UPC #
663023043197
Country of Origin
China

Dimensions

Square Drive Size
3/8"
Overall Length
6 in
Min. Hose Size
3/8 in
Drive Size - Air Tools
3/8" Square
Air Inlet Size - Air Tools
1/4" NPT
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
15,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Body Style - Air Tools
Pistol
Anvil Type - Air Impacts
Standard
Style
Pistol Grip
Features
7-Vane Motor, Feather-Touch Trigger
Handle Material
Composite
Tool Weight
2.4 lb
Blows per Minute - Air Tools
1500
Housing Material
Composite
CFM @ Full Load
17.0
Max. Torque
300 ft.-lb.
Average CFM @ 15 Second Run Time
4.00
Retainer Type
Friction Ring
Anvil
Standard
Retainer Type - Air Impacts
Ring
Item - Air Impact Wrenches
Air Impact Wrench
Max. Bolt Capacity
3/8 in
Torque Range
25 to 230 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute
1500
Required Pressure
90 psi
Duty
Industrial
Standards
28927, ISO 15744, ISO11148
Tool Style
Full-Size
Breakaway Torque
300 ft-lb
Number of Speed Settings
4
Drive Type
Standard
Impact Rated
Yes
Duty Rating
Industrial Duty
Power Source
Air Powered
Clutch Style
Twin Hammer
Built-In Light
No
Max. Air Pressure
100 psi
Vibration Level
7.5 m/sq sec
Impacts per Minute
1,500
Air Pressure
90 psi
Power to Weight Ratio
120.9 ft-lb/lb
Fastening Torque
230 ft-lb
Impact Sound Level
96 dB
Min. Air Pressure
90 psi
Air Consumption
17 cfm
Exhaust Location
Bottom

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 300 ft-lb, Fastening Torque 250 ft-lb, Free Speed 15,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 96 dB, Impacts per Minute 1,500, Number of Speed Settings 4, Power to Weight Ratio 120.9 ft-lb/lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.