Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Air Impact Wrench, Quiet, Ultra Compact, 475ft-lb Torque

  • Mfr # 15QMAX

  • Zoro # G4572745


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
6,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15QMAX
Zoro #
G4572745
UPC #
663023126043
Country of Origin
China

Dimensions

Square Drive Size
3/8"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Overall Length
4 5/8 in
Drive Size - Air Tools
3/8" Square
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
6,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Style
Pistol Grip
Housing Material
Composite
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type
Friction Ring
Average CFM @ 15 Second Run Time
4.00
Blows per Minute
1350
Max. Bolt Capacity
3/8 in
CFM @ Full Load
17.0
Duty
General
Required Pressure
90 PSI
Tool Weight
2.4 lb
Body Style - Air Tools
Pistol
Torque Range
37 to 370 ft.-lb.
Duty Cycle - Air Tools
General Duty
Handle Material
Composite
Retainer Type - Air Impacts
Ring / Thru Hole
Features
3-Mode Power Regulator, The One-Handed Forward/Reverse Push Button
Anvil
Standard
Blows per Minute - Air Tools
1350
Max. Torque
380 ft.-lb.
Anvil Type - Air Impacts
Standard
Exhaust Location
Bottom
Clutch Style
Twin Hammer
Air Consumption
17 cfm
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Max. Air Pressure
100 psi
Built-In Light
No
Number of Speed Settings
Continuous
Impacts per Minute
1,350
Tool Style
Compact
Impact Sound Level
90 dB
Vibration Level
5.5 m/sq sec
Fastening Torque
310 ft-lb
Drive Type
Standard
Duty Rating
General Duty
Min. Air Pressure
90 psi
Impact Rated
Yes
Air Pressure
90 psi
Power to Weight Ratio
158.3 ft-lb/lb
Power Source
Air Powered
Breakaway Torque
380 ft-lb

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 475 ft-lb, Fastening Torque 310 ft-lb, Free Speed 6,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 90 dB, Impacts per Minute 1,350, Number of Speed Settings Continuous, Power to Weight Ratio 158.3 ft-lb/lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.